Zoro Homepage

Guarded Cold Chisel, 3/4" Tip x 12" L

  • Mfr # G410

  • Zoro # G4530556


product price: $14.99
/ea

Key Features

Length
12 in
Material
Steel
Tip Size
3/4 in
Application
Shearing Nuts, Bolts, Rivets and Other Materials
Features
Large Target Head Striking Area Reduces Mushrooming and Protects Hands From Missed Hits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G410
Zoro #
G4530556
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Tip Size
3/4 in
Overall Length
12 in
Blade Width
3/4 in

Details

Item
Cold Chisel
Material
Steel
Application
Shearing Nuts, Bolts, Rivets and Other Materials
Features
Large Target Head Striking Area Reduces Mushrooming and Protects Hands From Missed Hits
Type
Guarded
Includes
TargetGuard(R)
Tether Capable
Tether Capable
Number of Pieces
1
Characteristics
Precision Ground, Large Target Head Striking Area Reduces Mushrooming
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Includes Handle
Yes
Handle Material
Steel
Includes Striking Cap
Yes
Blade Tip Shape
Pointed
Chisel Type
Cold Chisel
Tether Ready
No
Heat-Treated
Yes
Material Applications
For Metal
Includes Handguard
Yes
Grip Style
Cushioned

Description

Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 3/4 in, Includes Striking Cap Yes, Includes Handle Yes, Material Steel, Grip Style Cushioned, Overall Length 12 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Includes Handguard Yes, Features Large Target Head Striking Area Reduces Mushrooming and Protects Hands From Missed Hits, Heat-Treated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.