Zoro Homepage

Guarded Concrete Chisel, 3/4" Tip x 12" L

  • Mfr # G480

  • Zoro # G4586136


product price: $18.99
/ea

Key Features

Length
12 in
Material
Steel
Tip Size
3/4 in
Application
For Cutting Through And Breaking Up Concrete Floors, Sidewalks & Paving Slabs
Features
Target Head Has Been Designed to Help Protect Hands From Missed Hits and to Reduce Mushrooming From Repeated Blows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G480
Zoro #
G4586136
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Tip Size
3/4 in
Overall Length
12 in
Blade Width
3/4 in

Details

Item
Concrete Chisel
Material
Steel
Application
For Cutting Through And Breaking Up Concrete Floors, Sidewalks & Paving Slabs
Features
Target Head Has Been Designed to Help Protect Hands From Missed Hits and to Reduce Mushrooming From Repeated Blows
Characteristics
Sharp and Durable Cutting Edge
Number of Pieces
1
Tether Capable
Tether Capable
Type
Guarded
Includes
TargetGuard(R)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Includes Handle
Yes
Tether Ready
No
Blade Tip Shape
Pointed
Chisel Type
Concrete Chisel
Heat-Treated
Yes
Includes Striking Cap
Yes
Handle Material
Steel
Grip Style
Cushioned
Material Applications
For Concrete & Stone
Includes Handguard
Yes

Description

Concrete Chisel, Chisel Type Concrete Chisel, Material Applications For Concrete & Stone, Blade Tip Shape Pointed, Blade Width 3/4 in, Includes Striking Cap Yes, Includes Handle Yes, Material Steel, Grip Style Cushioned, Overall Length 12 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Includes Handguard Yes, Features Target Head Has Been Designed to Help Protect Hands From Missed Hits and to Reduce Mushrooming From Repeated Blows, Heat-Treated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.