Zoro Homepage

Guarded Flat Utility Chisel, 1-1/4" Tip x 12" L

  • Mfr # G337

  • Zoro # G1917651


product price: $12.89
/ea

Key Features

Length
12 in
Material
Steel
Tip Size
1 1/4 in
Application
Shearing Nuts, Bolts, Rivets and Other Materials
Features
Target Head Has Been Designed to Help Protect Hands From Missed Hits and to Reduce Mushrooming From Repeated Blows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G337
Zoro #
G1917651
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Tip Size
1 1/4 in
Blade Width
1 1/4 in
Overall Length
12 in

Details

Item
Cold Chisel
Material
Steel
Application
Shearing Nuts, Bolts, Rivets and Other Materials
Features
Target Head Has Been Designed to Help Protect Hands From Missed Hits and to Reduce Mushrooming From Repeated Blows
Number of Pieces
1
Includes
TargetGuard(R)
Tether Capable
Tether Capable
Characteristics
Precision Ground, Large Target Head Striking Area Reduces Mushrooming
Type
Guarded Flat
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Includes Handle
Yes
Blade Tip Shape
Straight
Includes Striking Cap
Yes
Tether Ready
No
Heat-Treated
Yes
Includes Handguard
Yes
Grip Style
Cushioned
Material Applications
For Concrete & Stone
Handle Material
Steel
Chisel Type
Cold Chisel

Description

If you are looking for a sturdy, reliable utility chisel, the DASCO PRO G337 Guarded Flat Utility Chisel is just what you need. It has a large striking area that reduces mushrooming. The tool is made of heat treated high carbon steel to ensure durability and maximum strength. With a 1 1/4" tip size, this guarded flat utility chisel offers precision ground cutting edges for superior shearing action. It has an overall length of 12 in., and its characteristis include preciision ground and target head striking area which reduces mushrooming. If you want to cut through bolts, nuts, rivets and other materials with ease, this DASCO Pro Utility Chisel will do the job quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.