Zoro Homepage

Guarded Floor Chisel, 3" Tip x 11" L

  • Mfr # G473

  • Zoro # G1917636


product price: $19.49
/ea

Key Features

Length
11 in
Material
Steel
Tip Size
3 in
Application
Removing Tongue and Groove Flooring, For Rough Cutting And Trimming Of Hardwoods And Softwoods
Features
Short Handle on Electrician Chisels Get Into Small, Tight Areas, Targetguard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G473
Zoro #
G1917636
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Tip Size
3 in
Blade Width
3 in
Overall Length
11 in

Details

Item
Floor Chisel
Material
Steel
Application
Removing Tongue and Groove Flooring, For Rough Cutting And Trimming Of Hardwoods And Softwoods
Features
Short Handle on Electrician Chisels Get Into Small, Tight Areas, Targetguard
Type
Guarded
Tether Capable
Tether Capable
Includes
TargetGuard(R)
Characteristics
Strong Thin Cutting Blade
Number of Pieces
1
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Heat-Treated
Yes
Grip Style
Cushioned
Includes Handle
Yes
Handle Material
Steel
Material Applications
For Wood
Tether Ready
No
Includes Striking Cap
Yes
Includes Handguard
Yes
Chisel Type
Floor Chisel
Blade Tip Shape
Pointed

Description

Floor Chisel, Chisel Type Floor Chisel, Material Applications For Wood, Blade Tip Shape Pointed, Blade Width 3 in, Includes Striking Cap Yes, Includes Handle Yes, Material Steel, Grip Style Cushioned, Overall Length 11 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Includes Handguard Yes, Features Short Handle on Electrician Chisels Get Into Small, Tight Areas, Targetguard, Heat-Treated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.