Zoro Homepage

Mason Chisel, 1-1/4" Tip x 7-1/2" L

  • Mfr # 332

  • Zoro # G2575581


product price: $12.39
/ea

Key Features

Length
7 1/2 in
Material
Steel
Tip Size
1 1/4 in
Application
For Cutting or Shaping Brick, Cement Block, Cinder Block, or Trimming Excess Mortar
Features
Sharp and Durable Cutting Edge, Suitable for Trimming Excess Mortar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332
Zoro #
G2575581
UPC #
-
Country of Origin
United States

Dimensions

Length
7 1/2 in
Tip Size
1 1/4 in
Blade Width
1 1/4 in
Overall Length
7 1/2 in

Details

Item
Mason Chisel
Material
Steel
Application
For Cutting or Shaping Brick, Cement Block, Cinder Block, or Trimming Excess Mortar
Features
Sharp and Durable Cutting Edge, Suitable for Trimming Excess Mortar
Tether Capable
Tether Capable
Number of Pieces
1
Characteristics
Sharp and Durable Cutting Edge
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Chisel Type
Mason Chisel
Blade Tip Shape
Pointed
Heat-Treated
Yes
Material Applications
For Concrete & Stone
Includes Handle
No
Includes Striking Cap
Yes
Handle Material
Steel
Grip Style
Plain
Tether Ready
No

Description

Mason Chisel, Chisel Type Mason Chisel, Material Applications For Concrete & Stone, Blade Tip Shape Pointed, Blade Width 1 1/4 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 7 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Features Sharp and Durable Cutting Edge, Suitable for Trimming Excess Mortar, Heat-Treated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.