
Nail Set 2/32, Center Punches, Punch, Hammer Punch, Pro Nail Set, Model 797-0
Mfr # VN77970
Zoro # G816553759
product price:Â $3.45
/ea
Sold in multiples of 3 for $10.35
Key Features
Color
Red
Size
2/32 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VN77970
Zoro #
G816553759
UPC #
18371503129
Country of Origin
United States
Dimensions
Size
2/32 in
Details
Color
Red
Item
Pro Nail Set
Material
Steel
Description
DASCO PRO Professional Nail Sets are designed for countersinking finishing nails in hard or soft wood. A knurled grip ensures precise tip placement on non-hardened finish nails, making your work more accurate and efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.