Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Punch, 1/16 Tip x 4-1/2" L

  • Mfr # 592

  • Zoro # G4602062


product price: $5.69
/ea

Key Features

Overall Length
4 1/2 in
Length (In.)
4 1/2 in
Tip Size (In.)
1/16 in
Tether Capable
Tether Capable
Application
For Removing Pins or Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592
Zoro #
G4602062
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Length (In.)
4 1/2 in
Tip Size (In.)
1/16 in
Tip Size
1/16 in
Hole Diameter
1/16 in
Taper Length
3/8 in

Details

Item
Pin Punch
Tether Capable
Tether Capable
Application
For Removing Pins or Keys
Construction
Heat Treated High Carbon Steel
Design
1-piece
Characteristics
Use a Pin Punch One Size Smaller Than the Pin Being Driven to Prevent Damage to the Side Walls Containing the Pin
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Shank Shape
Hexagon
Automatic
No
Tip Type
Flat
Measurement Type
SAE
Features
Prevent Damage to the Side Walls Containing the Pin, Used to Remove a Pin or Key
Container Type
None
Material Applications
Various
Punch Type
Pin Punch
Includes Striking Cap
No
Includes Handguard
No
Includes Handle
No
Tether Ready
No
Heat-Treated
Yes
Grip Style
Plain

Description

The DASCO Pro 592 Pin Punch is a hand-held punch designed for removing pins or keys. It has a heat treated high carbon steel construction and can be used on a variety of materials. With a 1/16" tip size, the pin punch is small enough to get into tight spaces. The 4 1/2 in. length allows you to get more leverage while working with your hands. Designed for everyday use, this pin punch is perfect for metal workers, mechanics and many other professionals who need a reliable tool to get the job done right. This DASCO Pro Pin Punch will give you the precision control you need when it comes to punching out fasteners from their holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.