Zoro Homepage
This item is Discontinued.
Dasco Pro Pin Punch, 1/3 Tip x 8-1/2" L 591

Pin Punch, 1/3 Tip x 8-1/2" L (Discontinued)

  • Mfr # 591
  • Zoro # G4551206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591
Zoro #
G4551206
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
8-1/2
Tip Size (In.)
1/8

Details

Item
Pin Punch
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Design
1-piece
Characteristics
Use a Pin Punch One Size Smaller Than the Pin Being Driven to Prevent Damage to the Side Walls Containing the Pin
Application
For Removing Pins or Keys
Construction
Heat Treated High Carbon Steel
Tether Style
Tether Capable

Description

Pin Punch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.