Zoro Homepage

Pin Punch, 1/4 Tip x 6" L

  • Mfr # 589

  • Zoro # G4608904


product price: $6.99
/ea

Key Features

Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
1/4 in
Tether Capable
Tether Capable
Construction
Heat Treated High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
589
Zoro #
G4608904
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
1/4 in
Tip Size
1/4 in
Taper Length
1 3/4 in
Hole Diameter
1/4 in

Description

If you need to remove pins or keys, the DASCO PRO 589 Pin Punch is a great tool to have on hand. It is designed for one-handed operation and comes with a standard tether cap. Made of heat treated high carbon steel, this pin punch will last you a long time. With a 1/4 in. tip size, it is perfect for removing pins or keys from locks and other fasteners. Its length of 6 in. makes it easy to work with even if you are short on space. The DASCO Pro 589 Pin Punch has all the features you need for safe working conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.