Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Punch, 5/16 Tip x 6" L

  • Mfr # 590

  • Zoro # G4567245


product price: $7.39
/ea

Key Features

Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
5/16 in
Tether Capable
Tether Capable
Characteristics
Use a Pin Punch One Size Smaller Than the Pin Being Driven to Prevent Damage to the Side Walls Containing the Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
590
Zoro #
G4567245
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
5/16 in
Tip Size
5/16 in
Taper Length
2 in
Hole Diameter
5/16 in

Details

Item
Pin Punch
Tether Capable
Tether Capable
Characteristics
Use a Pin Punch One Size Smaller Than the Pin Being Driven to Prevent Damage to the Side Walls Containing the Pin
Construction
Heat Treated High Carbon Steel
Application
For Removing Pins or Keys
Design
1-piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Grip Style
Plain
Material Applications
Various
Includes Handguard
No
Measurement Type
SAE
Heat-Treated
Yes
Includes Handle
No
Punch Type
Pin Punch
Features
Prevent Damage to the Side Walls Containing the Pin, Used to Remove a Pin or Key
Shank Shape
Hexagon
Includes Striking Cap
No
Container Type
None
Tip Type
Flat
Tether Ready
No
Automatic
No

Description

Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 5/16 in, Tip Type Flat, Shank Shape Hexagon, Grip Style Plain, Hole Diameter 5/16 in, Overall Length 6 in, Container Type None, Material Applications Various, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 2 in, Tether Ready No, Includes Handle No, Features Prevent Damage to the Side Walls Containing the Pin, Used to Remove a Pin or Key, Heat-Treated Yes, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.