Zoro Homepage

Plugging Chisel, 3/16" Tip x 10" L

  • Mfr # 476

  • Zoro # G2575557


product price: $13.19
/ea

Key Features

Length
10 in
Material
Steel
Tip Size
3/16 in
Application
Tapered Blade to Clean Mortar Joints Easily Without Binding
Features
Dasco Pro's Exclusive Targethead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476
Zoro #
G2575557
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Tip Size
3/16 in
Overall Length
10 in
Blade Width
3/16 in

Details

Item
Plugging Chisel
Material
Steel
Application
Tapered Blade to Clean Mortar Joints Easily Without Binding
Features
Dasco Pro's Exclusive Targethead
Number of Pieces
1
Tether Capable
Tether Capable
Characteristics
Precision Ground, Large Target Head Striking Area Reduces Mushrooming
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Tether Ready
No
Grip Style
Plain
Material Applications
For Concrete & Stone
Blade Tip Shape
Straight
Handle Material
Steel
Chisel Type
Plugging Chisel
Includes Striking Cap
Yes
Includes Handle
No
Heat-Treated
Yes

Description

Plugging Chisel, Chisel Type Plugging Chisel, Material Applications For Concrete & Stone, Blade Tip Shape Straight, Blade Width 3/16 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 10 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Features Dasco Pro's Exclusive Targethead, Heat-Treated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.