Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dasco Pro Pry Bar, Hex Molding Tool, 10-1/2" L 3471

Pry Bar, Hex Molding Tool, 10-1/2" L (Discontinued)

  • Mfr # 3471
  • Zoro # G0396965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3471
Zoro #
G0396965
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10-1/2"

Details

Color
Blue
Features
Construction Bar
Material
Heat Treated High Carbon Steel
Pry Bar Sub-Category
Nail Pullers
Item
Hex Molding Tool
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Hex Molding Tool, Overall Length 10 1/2 in, Features Construction Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.