Zoro Homepage

Pry Bar Set, Small, 3 Pcs

  • Mfr # 91

  • Zoro # G4391177


product price: $15.99
/ea

Key Features

Features
Made In USA, Pulling & Scraping, Sharp Edges for Prying, Small Bars Have a Variety of Nail Slots for Pulling Small Nails, Tacks & Gun Nails
Overall Width
1/2 in, 3/4 in, 1 1/2 in
Material
Heat Treated High Carbon Steel
End Style
Double Claw, Wedge
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91
Zoro #
G4391177
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in, 7 1/2 in, 9 in
Overall Width
1/2 in, 3/4 in, 1 1/2 in
End Width
1/2 in, 3/4 in, 5 1/2 in
Bar Width
1/2 in, 3/4 in, 1 1/2 in

Details

Item
Pry Bar Set
Features
Made In USA, Pulling & Scraping, Sharp Edges for Prying, Small Bars Have a Variety of Nail Slots for Pulling Small Nails, Tacks & Gun Nails
Material
Heat Treated High Carbon Steel
End Style
Double Claw, Wedge
Number of Pieces
3
Includes
(1) 5-1/2 in Lil' Bar, (1) 7-1/2 in Ultra Bar II, (1) 9 in Trim/Pry Bar
Set Type
Pry Bar Set
Storage Container Type
Chip Board and Plastic
Bar Material
Steel
End Angle Style
L-Shape, Offset, Straight

Description

Pry Bar Set, Set Type Pry Bar Set, Bars Included (1) 5 1/2 in LiL' Bar, (1) 7 1/2 in Ultra Bar II, (1) 9 in Trim/Pry Bar, Number of Pieces 3, End Style Double Claw, Wedge, Bar Width 1/2 in, 3/4 in, 1 1/2 in, End Width 1/2 in, 3/4 in, 5 1/2 in, Overall Length 5 1/2 in, 7 1/2 in, 9 in, Bar Material Steel, End Angle Style L-Shape, Offset, Straight, Storage Container Type Chip Board and Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.