Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15G
Zoro #
G4588184
UPC #
-
Country of Origin
United States
Dimensions
Sizes Included
Cold Chisels-3/8, 1/2, 5/8 in, Solid Punch-1/8, 5/32 in, Pin Punch-3/32, 1/8, 5/32, 3/16 in, Center Punch-5/16, 7/16 in, Prick Punch-5/16 in
Blade Width
3/8 in, 1/2 in, 5/8 in
Overall Length
4 1/2 in, 5 in, 5 1/2 in, 5 3/4 in, 6 in, 6 1/2 in, 6 3/4 in
Tip Size
3/32 in, 1/8 in, 5/32 in, 3/16 in, 5/16 in, 7/16 in
Description
Punch and Chisel Set, Set Type Punch and Chisel Set, Types Included Center Punch, Cold Chisel, Pin Punch, Prick Punch, Solid Punch, Number of Pieces 12, Blade Tip Shape Pointed, Blade Width 3/8 in, 1/2 in, 5/8 in, Includes Handle Yes, Chisel Type Cold Chisel, Includes Handguard Yes, Material Applications Center & Solid Punches Use on metals softer than their point., Chisels used on cast Iron, Wrought Iron, Steel, Bronze and Copper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.