Zoro Homepage

Scratch Awl, 7" L

  • Mfr # 431

  • Zoro # G4566782


product price: $9.69
/ea

Key Features

Overall Length (In.)
7 in
Shank Length (In.)
3 1/2 in
Shank Material
Heat Treated High Carbon Steel
Handle Color
Blue
Handle Type
1-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431
Zoro #
G4566782
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
7 in
Shank Length (In.)
3 1/2 in
Overall Length
7 in
Tip Size
1/16 in
Handle Length
3 1/2 in

Details

Item
Scratch Awl
Shank Material
Heat Treated High Carbon Steel
Handle Color
Blue
Handle Type
1-Piece
Handle Material
Steel
Function
Used to Start Holes in Soft Wood & Scribe or Mark Wood or other Soft Material
Features
Durable, Sturdy
Tip Shape
Straight
Handle Style
1-Piece
Tip Type
Fixed
Material
Steel
Material Applications
Wood
Non-Sparking
No
Heat-Treated
Yes

Description

If you are looking for a scratch awl, the DASCO PRO 431 Scratch Awl is an ideal choice. The heat treated high carbon steel handle is sturdy and durable. The blue handle has a 1-piece design for easy use. You can use this scratch awl to start holes in soft wood or scribe or mark wood or other soft material. If you need a scratch awl that will last, the DASCO PRO 431 Scratch Awl is the one to get.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.