Small Flat Pry Bar, 7-1/2" L
Mfr # 227
Zoro # G4391317
product price: $6.79
/eaKey Features
Features
Professionals and Homeowners
Type
Pry Bars
Overall Width
1 in
Material
Heat Treated High Carbon Steel
End Style
Double Claw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
227
Zoro #
G4391317
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Overall Width
1 in
Thickness
1/4 in
End Width
1 in
Bar Width
3/4 in
Details
Item
Flat Pry Bar
Features
Professionals and Homeowners
Type
Pry Bars
Material
Heat Treated High Carbon Steel
End Style
Double Claw
Color
Blue
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Blue
Tether Ready
No
Bar Material
Steel
Bar Shape
Flat
Bar Color
Blue
Number of Nail Slots
3
Includes Handle
No
End Angle Style
L-Shape
Application
Pulling Small Nails, Tacks, And Gun Nails, Prying, Pulling, and Scraping
Description
This DASCO PRO 227 7-1/2" Flat Pry Bar is the perfect tool for prying, pulling and scraping. It has sharp edges that can get into small spaces to give you better leverage. Made of heat treated high carbon steel, this flat pry bar is tough enough to handle heavy duty jobs. The 1 in. wide head gives you more stability when prying or pulling apart objects with nails or screws attached. This flat pry bar also features a tethering hole so you can attach it to your belt or tool bag for added convenience. Equip yourself with the DASCO PRO 227 7-1/2" Flat Pry Bar and enjoy its ease of use on any job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.