Shop DASH DESIGNS
See all product information
Create Account
2007-2013 GMC SIERRA 2500 HD - 2ND ROW BENCH CUSTOM SEAT COVERS
- Mfr # K321-16-10SBK
- Zoro # G715584120
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Fabric
Sierra
Color
Black
For Use With
GMC SIERRA 2500 HD - 2nd Row Bench - Extended Cab; not For CLASSIC - 2007, 2008, 2009, 2010, 2011, 2012, 2013
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K321-16-10SBK
- Zoro #
- G715584120
- UPC #
- -
- Country of Origin
- United States
- Fabric
- Sierra
- Color
- Black
- For Use With
- GMC SIERRA 2500 HD - 2nd Row Bench - Extended Cab; not For CLASSIC - 2007, 2008, 2009, 2010, 2011, 2012, 2013
Description
CUSTOM FIT FOR THE: 2007-2013 GMC Sierra 2500 HD - 2ND ROW BENCH Extended Cab; Not For Classic | Seat Designs Custom-Fit Seat Covers are made from the highest quality, durable and color-fast fabrics available. All Custom car seat cover patterns are precision-cut with state-of-the-art computerized CAD-CAM machinery to ensure an accurate, custom fit. All details are then hand-finished by highly skilled craftspeople. We are confident that Seat Designs products will meet or exceed your expectations and truly compliment the interior of your vehicle. Get your set of Seat Designs Seat Covers today and keep your seats protected from fading, wear, kids, pets and spills.
- Custom Fit to the exact specifications of your seats to provide the best coverage and protection
- Southwest Designed Durable Tweed Material
- High Quality durable materials keep your covers looking good for years to come with added foam backing for extra comfort
- Each set includes one full row of covers, all seats, headrests, and armrests are covered where applicable.