Shop DASH DESIGNS
See all product information
Create Account
Comfort Grips Carbon Gripper 15.5in - 16.5in Steering Wheel Cover - Black
- Mfr # 3423BK
- Zoro # G415581177
product price:Â
$
17.79
/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3423BK
- Zoro #
- G415581177
- UPC #
- 021433356588
- Country of Origin
- China
- Color
- Black
Dimensions
- Size
- Large (15.5 in - 16.5 in)
Description
Our new Carbon Smooth steering wheel cover is designed for style and comfort. Crafted with the look of carbon fiber and finely perforated premium leather-like material accents in 3 sizes, this cover is the best of both worlds. With Carbon Smooth youll be treated to a very comfortable hands-on feel for a pleasurable driving experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.