
Comfort Grips Carbon Smooth 13.5in - 14.5in Steering Wheel Cover - Black
Mfr # 3411BK
Zoro # G615581120
product price: $16.15
/eaKey Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3411BK
Zoro #
G615581120
UPC #
021433356533
Country of Origin
China
Dimensions
Size
Small (13.5 in - 14.5 in)
Details
Color
Black
Description
Our new Carbon Smooth steering wheel cover is designed for style and comfort. Crafted with the look of carbon fiber and finely perforated premium leather-like material accents in 3 sizes, this cover is the best of both worlds. With Carbon Smooth youll be treated to a very comfortable hands-on feel for a pleasurable driving experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.