Comfort Grips Contourz Pro Grip Leather 13.5in - 14.5in Steering Wheel Cover - Grey / White
- Mfr # 3401GY
- Zoro # G915581165
product price:Â
$
24.65
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3401GY
- Zoro #
- G915581165
- UPC #
- 21433355536
- Country of Origin
- China
Dimensions
- Size
- Small (13.5 in - 14.5 in)
Details
- Color
- Grey
Description
This premium steering wheel cover is as beautiful and comfortable as it is luxurious. Crafted entirely from top quality genuine leather, the Contourz Pro Grip features a perimeter with perforated areas that breathe under your hands for a feel and grip that only a quality leather can provide.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.