Shop DASH DESIGNS
See all product information
Create Account
Comfort Grips Gem Grip 15.5in - 16.5in Steering Wheel Cover - Black
- Mfr # 3343BK
- Zoro # G515581176
product price:Â
$
16.99
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3343BK
- Zoro #
- G515581176
- UPC #
- 021433355147
- Country of Origin
- China
- Color
- Black
Dimensions
- Size
- Large (15.5 in - 16.5 in)
Description
Add some genuine bling to the interior of any vehicle with a Comfort Grips Gem Grip steering wheel cover. em Grips will protect the steering wheel, enhance your vehicles interior and provide a comfortable, stylish driving experience. Wrap your hands around a cool looking Gem Grips cover and put some glitter in your life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.