
Comfort Grips Performa Grip 13.5in - 14.5in Steering Wheel Cover - Grey
Mfr # 3321GY
Zoro # G315581161
product price: $18.99
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3321GY
Zoro #
G315581161
UPC #
021433355383
Country of Origin
China
Dimensions
Size
Small (13.5 in - 14.5 in)
Details
Color
Grey
Description
The Performa Pro Grip is your answer to complete steering wheel protection. This cover provides a sleek, contemporary look. Crafted from a premium vinyl material, this cover will feel very comfortable in your hands and its sure to enhance the driving experience. Grab on to a Performa Pro Grip and drive with the style and comfort that you deserve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.