Shop DASH DESIGNS
See all product information
Create Account
Comfort Grips Riata 14.5in - 15.5in Steering Wheel Cover - Black
- Mfr # 3442BK
- Zoro # G915581141
product price:Â
$
15.35
/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3442BK
- Zoro #
- G915581141
- UPC #
- 021433356601
- Country of Origin
- China
Dimensions
- Size
- Medium (14.5 in - 15.5 in)
Details
- Color
- Black
Description
One of our new favorites, Riata sports a unique woven look crafted from a premium leather-like material. Available in 3 sizes, Riata provides a look and feel normally found on the steering wheels of luxury sports cars. Add some visual interest to your vehicle with a sporty Riata steering wheel cover.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.