Shop DASH DESIGNS
See all product information
Create Account
Comfort Grips Sedona Grip 15.5in - 16.5in Steering Wheel Cover - Grey
- Mfr # 3333GY
- Zoro # G115581149
product price:Â
$
18.15
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3333GY
- Zoro #
- G115581149
- UPC #
- 021433355437
- Country of Origin
- China
- Color
- Grey
Dimensions
- Size
- Large (15.5 in - 16.5 in)
Description
Designed for the driving enthusiast who demands style and comfort, the Sedona Grip steering wheel cover is all that and more. Crafted from a finely perforated premium material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.