Shop DASH DESIGNS
See all product information
Create Account
Comfort Grips Sport Grip 13.5in - 14.5in Steering Wheel Cover - Grey
- Mfr # 3361GY
- Zoro # G615581151
product price:Â
$
14.69
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3361GY
- Zoro #
- G615581151
- UPC #
- 21433355505
- Country of Origin
- China
Dimensions
- Size
- Small (13.5 in - 14.5 in)
Details
- Color
- Grey
Description
Blending the best of two worlds, Sport Grip is a steering wheel cover with a finely perforated rim for maximum comfort and a solid face to provide a smooth hands-on feel. Made from premium materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.