Shop DASH GEAR
See all product information
Create Account
Microfiber Cloth, Blue, 12" x 12" Size
- Mfr # 87001
- Zoro # G1453510
product price:Â
$
5.85
/ea
Key Features
Size
12 in x 12 in
Launderable/Disposable
Launderable
Cleaning Cloth Color
Blue
Cleaning Cloth Style
Microfiber
Suggested Cleaning Application
Detailing, Dusting, General Purpose, Polishing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87001
- Zoro #
- G1453510
- UPC #
- 085685870018
- Country of Origin
- United States
- Launderable/Disposable
- Launderable
- Cleaning Cloth Color
- Blue
- Cleaning Cloth Style
- Microfiber
- Item
- Microfiber Cloth
- Suggested Cleaning Application
- Detailing, Dusting, General Purpose, Polishing
- Color
- Blue
- Cleaning Cloth Duty Rating
- Heavy Duty
- Material
- Microfiber
- Cloth Style
- Microfiber
Dimensions
- Size
- 12 in x 12 in
- Sheet Width
- 12 in
- Sheet Length
- 12 in
Description
Microfiber Cloth,Blue,12" x 12" Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.