Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini 16 Ounce Rice Cooker in Red with Keep Warm Setting

  • Mfr # DRCM200GBRD04

  • Zoro # G521736737


product price: $27.49
/ea

Key Features

Material
Aluminum
Overall Height (In.)
6.5 in
Overall Length (In.)
8.5 in
Overall Width (In.)
6.5 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRCM200GBRD04
Zoro #
G521736737
UPC #
856007008101
Country of Origin
China

Dimensions

Overall Height (In.)
6.5 in
Overall Length (In.)
8.5 in
Overall Width (In.)
6.5 in

Details

Material
Aluminum
Color
Red
Item
Rice Cooker

Description

Small yet mighty, the compact Dash Mini Rice Cooker in red makes is easy to enjoy healthy, whole grains such as rice, quinoa and oats at home, school or work. Perfectly sized for 1-2 people, the Mini Rice Cooker is easy to use with push button switch. Features Cool Touch handles and Nonstick coating for ease of use. The Dash Mini Rice Cooker with Keep Warm technology is the ultimate mini rice cooker, ideal for single-serving cooking. Just add water and press cook: your meal will be ready in less than 20 minutes! The Keep Warm function ensures that food stays hot, and the removable, nonstick pot makes clean-up easy. Great with more than just rice, add quinoa, oatmeal, or pasta for a quick snack. This cute and compact design is perfect for a dorm room or apartment with limited space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.