Shop DASQUA
Create Account
0-.0.060" 0.0005" Double Range Test Indicator
- Mfr # 5222-6110
- Zoro # G3969107
product price:
$
136.99
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
- 5222-6110
- Zoro #
- G3969107
- UPC #
- 769053104522
- Country of Origin
- China
Description
Dasqua 0-.0.060" 0.0005" Double Range Test Indicator ~ The only indicator with twice the range in the industry! ~ Reading is 0.0005". ~ Dial is 1 1/2". ~ Dial reading is 0-15-0. ~ Easy-to-read tilted dial. ~ Provided with 2 extra contact points - 0.04" & 0.12". ~ High precision contact point. ~ 210°swivel arc. ~ Jeweled bearing. ~ Automatic reversal.