Shop DASQUA
Create Account
0-6 in/0-150mm Electronic Height Gage with Magnetic Base
- Mfr # 3130-4005
- Zoro # G624011502
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3130-4005
- Zoro #
- G624011502
- UPC #
- 769053117935
- Country of Origin
- China
Description
Dasqua 0-6 in/0-150mm Electronic Height Gage with Magnetic Base Precision Digital Measurement: Measures from 0-6 in (0-150mm) with 0.0005 in / 0.01mm / 1/128 in resolution for accurate layout and inspection work. Accuracy is 0.0015 in/0.03mm. Strong Magnetic Base: Anodized aluminum base with powerful integrated magnets ensures stable positioning on steel surfaces during measurement. Large Easy-to-Read LCD Display: Clear digital readout allows fast readings in shop or inspection environments. Durable Construction: Features a hardened stainless-steel scale designed for long-term accuracy and industrial use. Inch / Metric / Fraction Conversion: Easily switch between inch, metric and fraction measurements at the touch of a button. Great for machinists, tool & die makers, quality control inspectors, fabricators and welders.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.