Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.03 in Dial Test Indicator With 1.18 in Diameter White Face

  • Mfr # 5610-0165

  • Zoro # G922768603


product price: $58.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610-0165
Zoro #
G922768603
UPC #
769053116426
Country of Origin
China

Description

Dasqua 0.03 in Dial Test Indicator With 1.18 in Diameter White Face Manufactured and inspected in a Dasqua facility for exceptional quality and precision. Graduation is 0.0005 in. Dial reading is 0-15-0. The length of the stylus is 0.62 in. Dual dovetail positioning mounts (5/32 in & 3/8 in) that are compatible with most test indicator accessories. Precision gear-driven mechanism ensures smooth, jeweled movement. Auto-reversing contact point maintains consistent clockwise hand rotation. Friction-adjustable contact for easy and secure positioning. Exceeds ANSI/ASME accuracy standards for reliable performance. High-contrast white dial with blue insert for quick and easy readability. Slim profile design improves reach into tight spaces. Durable satin chrome finish resists wear and corrosion. Hardened and ground contact point for long-lasting accuracy. This set includes a dial test indicator, a fitted storage case with a foam insert, two interchangeable dovetail stems (5/32 in & 3/8 in) and a factory inspection certificate. Replacement contact point 0.080” x M1.6 thread is #5222-6004.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.