Zoro Homepage

25-50mm/1-2in Digital Outside Micrometer

  • Mfr # 4230-2010

  • Zoro # G016222042


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4230-2010
Zoro #
G016222042
UPC #
769053114545
Country of Origin
China

Description

Dasqua 25-50mm/1-2in Digital Outside Micrometer Accuracy is 0.00012in/0.003mm. Resolution is 0.0005in/0.001mm. Spindle is ground twice reducing pitch error to less than 1in surpassing previous standards and reaching world-class precision. New special carbide used on measuring anvil ensuring prolonged durability instead of traditional easy-wear off carbide tip. Integration of stainless steel on the spindle instead of carbon steel, offering enhanced strength and corrosion resistance. Ratchet stop mechanism to maintain a constant force of 5- 8N which is 20% higher than standard models.


  • Accuracy is 0.00012"/0.003mm. Resolution is 0.0005"/0.001mm.
  • Spindle is ground twice which makes pitch error 1μ less than before and reaches world-class standard.
  • New special carbide used on measuring anvil instead of traditional easy-wear off carbide tip.
  • Newly adapted stainless steel on the spindle instead of carbon steel.
  • Ratchet stop for constant force (5- 8N 20% higher than normal).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.