Zoro Homepage

5 Piece Marking and Layout Tool Set

  • Mfr # 1804-1406

  • Zoro # G416501105


product price: $58.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1804-1406
Zoro #
G416501105
UPC #
769053114750
Country of Origin
China

Description

Dasqua 5 Piece Marking & Layout Tool Set This set includes a multi-gage, a rafter square, a combination square, a center square and an engraving pen. The multi-gage is made of tool steel with black coating and laser engraved markings. It is a 7-in1 combined tool that includes a wire gage, drill size gage, drill point gage, screw pitch gage, bore gage, ruler & protractor. It includes a tap/drill recommendation chart, The wire gage sizes are 0.0240.25''. The drill sizes are #5, 6, 8, 10 ,12, 1/4'', 5/16'', 3/8'', 7/16'', 1/'' 9/16'', 5/8'' & 3/4''. The drill point sizes are 60, 90, 118 & 135. The screw pitch gage measures 40th, 32nd, 24th, 20th, 18th, 16th, 14th, 13th, 12th, 11th & 10th TPI. The bore gage is 1/641/2''. The rule is 2-1/2'' 32nds. The protractor is 15Deg, 30Deg, 45Deg, 60Deg,& 90Deg and is 6 5/8'' long x 3-1/2'' wide. The rafter square has a solid, one-piece aluminum body with CNC machined edges for accuracy and durability and clear embossed imperial graduations and a common rafter conversion table. It has permanent graduations and numbers that are easy to read, an anodized finish will not rust or corrode and a thick edge for a safer saw guide. Use this square to mark and cut boards up to 12'' wide. The rafter square includes a complete instruction manual and a 0-90 degree protractor scale. The combination square is 300mm/12'' and is made with aluminum using precision machining and tight tolerances which results in one of the best locking blades available. The strength and high corrosion resistance of aluminum ensures a product that will last a lifetime. The square has a brass scribe and knurl nut as well as deep etched graduations which will not wear out. It is light weight and durable. The center square is 4'' x 3''. It is made of hardened aluminum with a scale that has special laser-engraving. It is scratch resistant with inch graduations and enables the user to accurately locate the center of round stock. It has a 90Deg right angle head with a rule at precisely at the center to give an accurate 45Deg point for use in locating turning centers on square or round stock as well as measures 90Deg for other squaring functions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.