Shop DASQUA
Create Account
50-75mm/2-3" IP65 Digital Outside Micrometer
Mfr # 4410-1115
Zoro # G3969116
product price:Â
$
209.99
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
- 4410-1115
- Zoro #
- G3969116
- UPC #
- 769053105789
- Country of Origin
- China
Description
Dasqua 50-75mm/2-3" IP65 Digital Outside Micrometer ~ Resolution is 0.001mm/0.00005". ~ Accuracy is 0.003mm/0.00015". ~ Strictly made in accordance with DIN863. ~ Large, easy-to-read Digital display. ~ Class A in electrostatic discharge. ~ Carbide-tipped anvils. ~ Measuring spindle hardened and ground. ~ IP65 protection, coolant & fluid resistant.