
6in High Precision Digital Adjustable Level
Mfr # 8300-1000
Zoro # G116222041
product price: $569.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8300-1000
Zoro #
G116222041
UPC #
769053117225
Country of Origin
China
Description
Dasqua 6in High Precision Digital Adjustable Level Customized professional aluminum box for extra protection. Two modes: ABS and R. Multi-data recording. One button for zero setting. Sensitivity: ±0.01mm/m Resolution: 0.001 Degrees 2 pieces of 3.7 V rechargeable batteries included.
- Customized professional aluminum box for extra protection.
- Two modes: ABS and R.
- Multi-data recording.
- One button for zero setting.
- Sensitivity: ±0.01mm/m Resolution: 0.001°
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.