Zoro Homepage

High Locking Force Universal Magnetic Base

  • Mfr # 7313-0040

  • Zoro # G616222046


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7313-0040
Zoro #
G616222046
UPC #
769053114644
Country of Origin
China

Description

Dasqua High Locking Force Universal Magnetic Base New type of locking mechanism with a super strong lock and super tight locking force for long life and firm positioning. Ergonomically designed tightening knob provides a comfortable and firm grip. Flexible and super strong rotary joints produce smooth adjustments in any direction or location. Designed with three clamping holes 6mm, 8mm, 3/8in, which are suitable for metric and inch dial indicators, plus a dovetail groove for test indicators, providing convenient holding capabilities. Main parts are produced on CNC machines, providing extremely accurate and high precision fit ensuring high quality and high stability. Solid arm & joint mechanism with a unique central locking mechanism. 3-D steel arm movement. Fine adjustment. Overall reach is 21in. On/Off switch. Super power pull of 220 lbs. Base dimension is 2 x 2 x 3in Depth. Our most rigid system. Arm is on a threaded mount.


  • New type of locking mechanism with a super strong lock and super tight locking force guarantees long life and firm positioning.
  • Ergonomically designed tightening knob provides a comfortable and firm grip. Flexible and super strong rotary joints produce smooth adjustments in any direction or location.
  • Designed with three clamping holes (6mm, 8mm, 3/8"), which are suitable for metric and inch dial indicators, plus a dovetail groove for test indicators, providing convenient holding capabilities.
  • Main parts are produced on CNC machines, providing extremely accurate and high precision fit ensuring high quality and high stability.
  • Solid arm & joint mechanism with a unique central locking mechanism.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.