Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Precision Level With Portable Display Kit

  • Mfr # 8300-0025

  • Zoro # G016222035


product price: $1,349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300-0025
Zoro #
G016222035
UPC #
769053117249
Country of Origin
China

Description

Dasqua High Precision Level With Portable Display Kit The Dasqua ultra-high precision leveling device allows operators to save over 70% of the time spent on machine leveling. The measuring end and the handheld terminal are connected wirelessly, and the measuring data is directly displayed on the handheld terminal so that the horizontal state of the machine can be viewed anytime. This completely solves the problem that operators have to repeatedly check the bubble of the traditional bar-type level instrument. The unique network leveling function can help with improving leveling process to be more accurate and faster when completing the leveling work on large highprecision machine tools. This is a hand-held terminal device for long distance observation and recording. Precision-machined groove bottom and rounded side allow accurate measurements on both flat and cylindrical surfaces. Repeatability is 0.02mm/m. Metal on/off button. Completely sealed and waterproof.


  • The Dasqua ultra-high precision leveling device allows operators to save over 70% of the time spent on machine leveling.
  • The measuring end and the handheld terminal are connected wirelessly, and the measuring data is directly displayed on the handheld terminal so that the horizontal state of the machine can be viewed anytime.
  • This completely solves the problem that operators have to repeatedly check the bubble of the traditional bar-type level instrument.
  • The unique network leveling function can help with improving leveling process to be more accurate and faster when completing the leveling work on large highprecision machine tools.
  • This is a hand-held terminal device for long distance observation and recording.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.