
Primary Wire, Marine, 14 AWG, 1C C, Vinyl, Stranded, 600V
Mfr # DA3643547
Zoro # G111962515
product price: $58.89
/eaKey Features
Trade Designation
Marine
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
1C
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA3643547
Zoro #
G111962515
UPC #
756381079349
Country of Origin
China
Dimensions
Wire Size
14 AWG
Details
Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
1C
Conductor Design
Stranded
Jacket Material
Vinyl
Voltage
600V
Standards
UL 1426
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.