Zoro Homepage

Ribbon, Full Color, 300 dpi Resolution

  • Mfr # 534700-004-R010

  • Zoro # G803528562


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
YMCKT
Height (In.)
3 in
Resolution
300 dpi
Card Type
PVC
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534700-004-R010
Zoro #
G803528562
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
3 in
Overall Height
3 in
Card Thickness
30 mil
Overall Width
5 in
Depth (In.)
3 in
Width (In.)
5 in
Overall Length
3 in

Details

Item
ID Card Printer Ribbon
Color
YMCKT
Resolution
300 dpi
Card Type
PVC
Print Mode
Color
Cards per Roll
500
Card Format
CR80
Type
Full Color
For Use With
Datacard SD Series
Number of Prints per Roll
500
Compatible Product Type
Datacard
Color Capability
Full Color
Product Type
ID Card Printer Ribbon
Color Format
YMCKT

Description

Ribbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.