Zoro Homepage

Stabilizing Tripod, Compact and Lightweight, Versatile Use, Easy Positioning, Photography Accessory

  • Mfr # STP100

  • Zoro # G907093676


product price: $16.15
/ea

Key Features

Height
1.3 in.
Width
1.3 in.
Length
7.09 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STP100
Zoro #
G907093676
UPC #
875720002005
Country of Origin
China

Dimensions

Height
1.3 in.
Width
1.3 in.
Length
7.09 in.

Description

The Spyder Tripod serves as a fundamental tool for photographers, offering a range of applications. It pairs seamlessly with devices like the Spyder Checkr camera calibration chart, the Spyder Cube white balance tool, and the Spyder Lenscal for autofocus tuning. Beyond stabilization, ensuring crisp images during extended exposures, the tripod can also support small video lights or flashlights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.