Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C to USB-A Adapter for Apple Devices, Essential for Spyder Users, Reliable Datacolor Quality.

  • Mfr # SUSBC100

  • Zoro # G007093675


product price: $12.99
/ea

Key Features

Cable Length
4.92 in.
Cable Type
USB/USB-C
End 1 Connection Type
USB Type A - Female
Product Line
Spyder
Connector on First End Details
1 x USB Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUSBC100
Zoro #
G007093675
UPC #
875720002036
Country of Origin
China

Dimensions

Cable Length
4.92 in.

Details

Cable Type
USB/USB-C
End 1 Connection Type
USB Type A - Female
Product Line
Spyder
Item
Data Transfer Cable
Connector on First End Details
1 x USB Type A - Female
End 2 Connection Type
USB Type C - Male
Device Supported
PC, MAC, Computer, iPad Pro
Connector on Second End Details
1 x USB Type C - Male

Description

Spyder USBC cable enables users to utilize attachments with USB A cables, but only have USB C ports available Current SpyderX and Spyder Print users that own a computer with USB C ports may require this accessory to use these products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.