Zoro Homepage

Datacomm 45-0001-WH 1-Gang Recessed Low Voltage Cable Plate - White

  • Mfr # 45-0001-WH

  • Zoro # G303988460


product price: $43.69
/ea

Key Features

Color
White
Number of Gangs
1
Green Environmental Attribute
Environmentally Friendly
Description/Special Features
1-Gang wallplate that allows cable management internally rather than externally, The 45-0001 recessed low voltage cable plates can be installed upright or upside down, Low voltage mounting plate bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0001-WH
Zoro #
G303988460
UPC #
660559003558
Country of Origin
China

Details

Item
Faceplate
Color
White
Number of Gangs
1
Green Environmental Attribute
Environmentally Friendly
Description/Special Features
1-Gang wallplate that allows cable management internally rather than externally, The 45-0001 recessed low voltage cable plates can be installed upright or upside down, Low voltage mounting plate bracket

Description

Use DataComm Electronics 1-gang recessed low voltage cable plates to install low voltage cables behind your flat panel TV your amplifier or other audio/video devices.
  • With these new plates you can install low voltage cables behind your flat panel TV or other audio/video devices flush to the wall surface.
  • Allows cable management internally rather than externally.
  • For professional installation.
  • Allows Cable Management Internally Rather Than Externally.
  • For Professional Installation.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.