Zoro Homepage
This item is Discontinued.
Datacomm Electronics High-Speed 3 ft. 10.2Gbps HDMI Cable 46-1003-BK

High-Speed 3 ft. 10.2Gbps HDMI Cable (Discontinued)

  • Mfr # 46-1003-BK
  • Zoro # G0226582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-1003-BK
Zoro #
G0226582
UPC #
660559013212
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Cable Type
HDMI
Color
Black
Features
Consumer Electronics Control (CEC), HDCP 2.2, Passive, HDMI Ethernet Channel (HEC), Flexible, Audio Return Channel (ARC)
Package Type
Retail
Product Type
A/V Cable
Jacket Type
CL3

Description

DataComm Electronics 10.2 Gbps High Speed HDMI Cable (3 ft.) not only handles all current specs for HD playback but can playback 4K Ultra HD as well. It will also work with previous HDMI versions/specs. Enjoy the convenience of using 1 cable to hook up both audio and video with HDMI.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.