Zoro Homepage
This item is Discontinued.
Datacomm Electronics Keystone Jack with 2.4GHz F-Connector (White) 20-3202-WH

Keystone Jack with 2.4GHz F-Connector (White) (Discontinued)

  • Mfr # 20-3202-WH
  • Zoro # G0431576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-3202-WH
Zoro #
G0431576
UPC #
660559010396
Country of Origin
China

Dimensions

Length
1.3"
Height
0.6"
Width
1"

Details

Adapter Type
Coaxial
Color
White
Product Type
Antenna Adapter

Description

The White Datacomm Electronics Keystone Jack with 2.4 GHz F-Connector features a female-to-female connector, cable-coaxial cable terminated with "F" plugs and screw-on front and rear connections for easy termination. This Nickel-plated jack is ideal for TV, VCR, DVD, satellite and home theater applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.