
Wall Plate HDMI Connector and Pigtail (Discontinued)
- Mfr # 20-4503-WH
- Zoro # G0225864
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-4503-WH
Zoro #
G0225864
UPC #
660559008362
Country of Origin
China
Dimensions
Width
1"
Height
4.5"
Depth
2.8"
Details
Color
White
Features
Standard Wall Plate with HDMI Connector Pigtail
Product Type
Faceplate
Description
DataComm Electronics' Wall Plate HDMI connector and pigtail are compatible with 1.4 HDMI cords and are designed to securely attach a HDMI cable to the front and back of each plate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.