Zoro Homepage

DL4 FE 1 TB EHDD

  • Mfr # DL41TBFE

  • Zoro # G913751164


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Height
4.8 in
Width
3 in
Depth
0.8 in
Recording Capacity
1 TB
Speed
5400 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL41TBFE
Zoro #
G913751164
UPC #
850005815129
Country of Origin
United States

Dimensions

Height
4.8 in
Width
3 in
Depth
0.8 in

Details

Item
Hard Drive
Recording Capacity
1 TB
Speed
5400 rpm
Operating System Supported
Linux, Mac OS, Windows
Platform Supported
PC, Mac, Linux
Maximum Internal Data Transfer Rate
150 MB/s (1.2 Gbit/s)
Storage Capacity
1 TB
External Drive Type
Portable
Environmentally Friendly
Yes
Package Contents
DL4 FE Hard Drive, USB-C to USB-A Cable, USB-C to USB-C Cable
Encryption Standard
256-bit
Host Interface
USB 3.2 (Gen 2) Type C
Maximum External Data Transfer Rate
150 MB/s (1.2 Gbit/s)
Drive Type
External
Series
DL4 FE
Green Environmental Attribute
Environmentally Friendly
Wireless LAN
No
Includes
USB-C to USB-A Cable, USB-C to USB-C Cable
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.