
DL4 FE 15.3 TB ESSD
Mfr # DL4SSD15.3TBFE
Zoro # G213750324
product price: $7,278.99
/ea
Free Shipping & Returns
Key Features
Height
4.8 in
Width
3 in
Depth
0.8 in
Recording Capacity
15.30 TB
Platform Supported
Linux, PC, Mac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL4SSD15.3TBFE
Zoro #
G213750324
UPC #
850005815198
Country of Origin
United States
Dimensions
Height
4.8 in
Width
3 in
Depth
0.8 in
Details
Item
Solid State Drive
Recording Capacity
15.30 TB
Platform Supported
Linux, PC, Mac
Environmentally Friendly
Yes
External Drive Type
Portable
Package Contents
DL4 FE Solid State Drive, USB-C to USB-A Cable, USB-C to USB-C Cable
Operating System Supported
Mac OS, Windows, Linux
Drive Type
External
Storage Capacity
15.30 TB
Host Interface
USB 3.2 Type C
Encryption Standard
256-bit
Series
DL4 FE
Green Environmental Attribute
Environmentally Friendly
Wireless LAN
No
Includes
USB-C to USB-A Cable, USB-C to USB-C Cable
Standards
TAA Compliant
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.