Zoro Homepage

DL4 FE 2 TB EHDD

  • Mfr # DL42TBFE

  • Zoro # G613751136


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Height
4.8 in
Width
3 in
Depth
0.8 in
Recording Capacity
2 TB
Speed
5400 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL42TBFE
Zoro #
G613751136
UPC #
850005815136
Country of Origin
United States

Dimensions

Height
4.8 in
Width
3 in
Depth
0.8 in

Details

Item
Hard Drive
Recording Capacity
2 TB
Speed
5400 rpm
Operating System Supported
Linux, Mac OS, Windows
Storage Capacity
2 TB
Maximum External Data Transfer Rate
150 MB/s (1.2 Gbit/s)
Platform Supported
Mac, Linux, PC
Host Interface
USB 3.2 Type C
Maximum Internal Data Transfer Rate
150 MB/s (1.2 Gbit/s)
Environmentally Friendly
Yes
Drive Type
External
Encryption Standard
256-bit
Package Contents
DL4 FE Hard Drive, USB-C to USB-A Cable, USB-C to USB-C Cable
External Drive Type
Portable
Series
DL4 FE
Green Environmental Attribute
Environmentally Friendly
Wireless LAN
No
Includes
USB-C to USB-A Cable, USB-C to USB-C Cable
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.