
DL4 FE 2 TB ESSD
Mfr # DL4SSD2TBFE
Zoro # G613750320
product price: $1,143.99
/ea
Free Shipping & Returns
Key Features
Height
4.8 in
Width
3 in
Depth
0.8 in
Recording Capacity
2 TB
Operating System Supported
Windows, Linux, Mac OS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL4SSD2TBFE
Zoro #
G613750320
UPC #
850005815167
Country of Origin
United States
Dimensions
Height
4.8 in
Width
3 in
Depth
0.8 in
Details
Item
Solid State Drive
Recording Capacity
2 TB
Operating System Supported
Windows, Linux, Mac OS
Environmentally Friendly
Yes
Host Interface
USB 3.2 Type C
Package Contents
DL4 FE Solid State Drive, USB-C to USB-A Cable, USB-C to USB-C Cable
Encryption Standard
256-bit
Platform Supported
PC, Linux, Mac
Drive Type
External
External Drive Type
Portable
Storage Capacity
2 TB
Maximum Internal Data Transfer Rate
150 MB/s (1.2 Gbit/s)
Maximum External Data Transfer Rate
150 MB/s (1.2 Gbit/s)
Series
DL4 FE
Standards
TAA Compliant
Includes
USB-C to USB-A Cable, USB-C to USB-C Cable
Wireless LAN
No
Green Environmental Attribute
Environmentally Friendly
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.