Zoro Homepage

DL4 FE 4 TB ESSD

  • Mfr # DL4SSD4TBFE

  • Zoro # G113750325


product price: $2,286.99
/ea
Free Shipping & Returns

Key Features

Height
4.8 in
Width
3 in
Depth
0.8 in
Recording Capacity
4 TB
Host Interface
USB 3.2 Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL4SSD4TBFE
Zoro #
G113750325
UPC #
850005815174
Country of Origin
United States

Dimensions

Height
4.8 in
Width
3 in
Depth
0.8 in

Details

Item
Solid State Drive
Recording Capacity
4 TB
Host Interface
USB 3.2 Type C
Encryption Standard
256-bit
External Drive Type
Portable
Environmentally Friendly
Yes
Drive Type
External
Maximum Internal Data Transfer Rate
150 MB/s (1.2 Gbit/s)
Maximum External Data Transfer Rate
150 MB/s (1.2 Gbit/s)
Storage Capacity
4 TB
Package Contents
DL4 FE Solid State Drive, USB-C to USB-A Cable, USB-C to USB-C Cable
Operating System Supported
Windows, Linux, Mac OS
Platform Supported
Linux, Mac, PC
Series
DL4 FE
Includes
USB-C to USB-A Cable, USB-C to USB-C Cable
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Wireless LAN
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.