
DL4 FE 7.60 TB ESSD
Mfr # DL4SSD7.6TBFE
Zoro # G013750357
product price: $4,160.99
/ea
Free Shipping & Returns
Key Features
Height
4.8 in
Width
3 in
Depth
0.8 in
Recording Capacity
7.60 TB
Drive Type
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL4SSD7.6TBFE
Zoro #
G013750357
UPC #
850005815181
Country of Origin
United States
Dimensions
Height
4.8 in
Width
3 in
Depth
0.8 in
Details
Item
Solid State Drive
Recording Capacity
7.60 TB
Drive Type
External
Host Interface
USB 3.2 Type C
Encryption Standard
256-bit
External Drive Type
Portable
Storage Capacity
7.60 TB
Platform Supported
PC, Linux, Mac
Environmentally Friendly
Yes
Operating System Supported
Linux, Windows, Mac OS
Package Contents
DL4 FE Solid State Drive, USB-C to USB-A Cable, USB-C to USB-C Cable
Series
DL4 FE
Green Environmental Attribute
Environmentally Friendly
Wireless LAN
No
Standards
TAA Compliant
Includes
USB-C to USB-A Cable, USB-C to USB-C Cable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.